https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTV8aW1hZ2UvanBlZ3xhRFZtTDJoaU5DOHhNRE14TkRRME5qWXdNakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlUwSmZNekF3ZURNd01DNXFjR2N8YmE2ZjA0MGQ5YTQ0NDgwNzE5ZWE2ZTdkNzI3ZDM3NDBhOTA3YzQ4OWI2OGNlNWI4YjE1OGQ3ZGExZThjODlkZQ
925900
Pulleys - Synchronous
TSUBAKI
TSUBAKI
448MT20AF-L75S2H
TSUBAKI TSUBAKI
Description
448MT20AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 44 Teeth; 28.575MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
448MT20AF-L75S2H
BDI #
925900
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/448MT20AF-L75S2H/p/925900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223728038
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
44
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
4.6
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 44 Teeth; 28.575MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh