Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48H300-SF https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGMxTDJoa01TOHhNREUwT0RVek9ERTROemd3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3w2Y2QxYzMwZDgyY2EyMzk3MDE4ZWRkMGI5ZWZhZGRlYzZmZjg3YWQ3NDRjODQ0OWFkYzM0Njg4NzY0NTcxNzdk
24302410 Pulleys - Synchronous 

TIMKEN TIMKEN

48H300-SF

Description

48H300-SF TIMING PULLEY ; QD BUSHED 101756514

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 3-3/8" Face Width; Bushed; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

48H300-SF

BDI #
24302410

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.53
EAN
0070964160706
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
16.6
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 3-3/8" Face Width; Bushed; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Outside Diameter
7.585 Inch | 192.67 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
8.016 Inch | 203.606 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh