325427
Pulleys - Synchronous
BROWNING
BROWNING
48XXH200J
BROWNING BROWNING
Description
48XXH200J GEARBELT PULLEY
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 2-5/8" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 1-1/2 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
3515095
BDI #
325427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XXH200J/p/325427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
36.774
EAN
0662289353033
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
48
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3515095
Long Description
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 2-5/8" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 1-1/2 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Outside Diameter
18.979 Inch | 482.067 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh