https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzd8aW1hZ2UvanBlZ3xhREpoTDJobFlpOHhNRE14TkRRME56TTRPRGN3TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58M2QwNzQ5NzdiM2MxMzJmMTc0MDk1MTUwYTllMmMxZTUwZTEzMzQ5OTE4MWEwZjY3OGJjYzljZjY0YWJjM2QzNg
927165
Pulleys - Synchronous
TSUBAKI
TSUBAKI
6814MT85A-F
TSUBAKI TSUBAKI
Description
6814MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 68 Teeth; 101.6MM Face Width; Bushed; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
6814MT85A-F
BDI #
927165
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6814MT85A-F/p/927165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223090050
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
68
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 68 Teeth; 101.6MM Face Width; Bushed; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh