https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NDl8aW1hZ2UvanBlZ3xhR016TDJnNFpTOHhNRE14TkRRek5UTTJNamcwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3wxODE2ODJmMjQ0ZWNmOWZlNjM5ZTllMTc0MjM3NTZhZmE1NTRlZDUwMWE4ZGU4ZTEyMjY2MGI5NDYzMTI0NjM4
24674413
Pulleys - Synchronous
GATES
GATES
8M-40S-12(SH)
GATES GATES
Description
8M-40S-12(SH) POLYCHAIN SPROCKET
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 20MM Face Width; Bushed; 100.26MM Outside Diameter; 101.86MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Part #
8M-40S-12(SH)
BDI #
24674413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8M-40S-12(SH)/p/24674413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
1.80779
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 20MM Face Width; Bushed; 100.26MM Outside Diameter; 101.86MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.947 Inch | 100.26 Millimeter
Flange Outside Diameter
4.173 Inch | 106 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh