https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
1117457
Pulleys - Synchronous
GATES
GATES
8MX-56S-62
GATES GATES
Description
8MX-56S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 56 Teeth; 66.802MM Face Width; Bushed; 152.654MM Flange OD; 140.995MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77186056
BDI #
1117457
Details
218.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-56S-62/p/1117457
Your Price
$ 218.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.27
EAN
0072053460704
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 56 Teeth; 66.802MM Face Width; Bushed; 152.654MM Flange OD; 140.995MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
2.63 Inch | 66.802 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
5.551 Inch | 140.995 Millimeter
Flange Outside Diameter
6.01 Inch | 152.654 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh