https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
8MX33S21-1610
TIMKEN TIMKEN
Description
8MX33S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756413
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 33 Teeth; 23.368MM Face Width; Bushed; 82.423MM Outside Diameter; 84.023MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
8MX33S21-1610
BDI #
24302544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX33S21-1610/p/24302544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.635
EAN
0070964066725
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 33 Teeth; 23.368MM Face Width; Bushed; 82.423MM Outside Diameter; 84.023MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.245 Inch | 82.423 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.308 Inch | 84.023 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh