![908MG36B-3020](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTZ8aW1hZ2UvanBlZ3xhRFE1TDJnek5pOHhNRE14TkRRek1UTXpNak00TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MTYyYzVkYzI1OWIwYzJiNWU3ZTU1ZmE3YTYwODliYTQxZGRhZmVhNDcxNmJmZDhkMTAzYjAzZDZlMzczOWE5Nw)
![908MG36B-3020](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTZ8aW1hZ2UvanBlZ3xhRFE1TDJnek5pOHhNRE14TkRRek1UTXpNak00TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MTYyYzVkYzI1OWIwYzJiNWU3ZTU1ZmE3YTYwODliYTQxZGRhZmVhNDcxNmJmZDhkMTAzYjAzZDZlMzczOWE5Nw)
922883
Pulleys - Synchronous
TSUBAKI
TSUBAKI
908MG36B-3020
TSUBAKI TSUBAKI
Description
908MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 90 Teeth; 47.244MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
908MG36B-3020
BDI #
922883
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/908MG36B-3020/p/922883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223100704
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
24
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 90 Teeth; 47.244MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
8.96 Inch | 227.584 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh