https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
323016
Pulleys - Synchronous
BROWNING
BROWNING
B4414M40SF
BROWNING BROWNING
Description
B4414M40SF ; HPT SPROCKET
40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 44 Teeth; 46.05MM Face Width; Bushed; 210.998MM Flange OD; 193.37MM OD; 196.088MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
3695533
BDI #
323016
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B4414M40SF/p/323016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.99
EAN
0662289707539
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40 HPT
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 44 Teeth; 46.05MM Face Width; Bushed; 210.998MM Flange OD; 193.37MM OD; 196.088MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.307 Inch | 210.998 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Outside Diameter
7.613 Inch | 193.37 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh