https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
323192
Pulleys - Synchronous
BROWNING
BROWNING
B908M30SK
BROWNING BROWNING
Description
B90-8M-30SK ; HPT SPROCKET
30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 227.838MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
B908M30SK
BDI #
323192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B908M30SK/p/323192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
EAN
0662289396429
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 HPT
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type C2
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 227.838MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Outside Diameter
8.97 Inch | 227.838 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh