https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ
21976096
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F14MX180S20-F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F14MX180S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.47"PD 20MMW BORE F BUSHING
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 180 Teeth; 1.36MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
F14MX180S20-F
BDI #
21976096
Details
2147.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX180S20-F/p/21976096
Your Price
$ 2,147.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
48.662
EAN
0697950724287
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
107.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 180 Teeth; 1.36MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.239 Inch | 31.47 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.243 Inch | 31.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh