https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhRFJtTDJneE1DOHhNRGN4TVRNM01EQXdOalUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGUxZWYwYmQyYjUzMDMzMTkwYTE2ZDg3MjAyN2Y5MWM0MjQwMDg3MDhmZDJjYzQxN2U1YWJhMzQ0NWJkMmNhNzU
1124178
Pulleys - Synchronous
GATES
GATES
F35-14MGT-40-SK
GATES GATES
Description
F35-14MGT-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 35GROVES 14MM P 40MM W
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 35 Teeth; 45.974MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
F35-14MGT-40-SK
BDI #
1124178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F35-14MGT-40-SK/p/1124178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.49
EAN
0072053824070
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 35 Teeth; 45.974MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
6.816 Inch | 173.126 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh