https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
397633
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
G-45S-E
CONTINENTAL CONTINENTAL
Description
G-45S-E SYNCHRONOUS PULLEY ; 14MM P 45T 54.5 MM W BORED FOR E BUSHING
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 45 Teeth; 54.508MM Face Width; Bushed; 197.739MM OD; 200.533MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
G-45S-E
BDI #
397633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-45S-E/p/397633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0037256184567
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
45
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 45 Teeth; 54.508MM Face Width; Bushed; 197.739MM OD; 200.533MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
2.146 Inch | 54.508 Millimeter
Pitch Diameter
7.895 Inch | 200.533 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Outside Diameter
7.785 Inch | 197.739 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh