![GTR-168G-8M-62-3030TL](/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw)
![GTR-168G-8M-62-3030TL](/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw)
CONTINENTAL
CONTINENTAL
GTR-168G-8M-62-3030TL
CONTINENTAL CONTINENTAL
Description
GTR-168G-8M-62 ; 3030TL FALCON SPROCKET
62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 168 Teeth; 72MM Face Width; Bushed; 0MM Flange OD; 426.212MM OD; 427.81MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Part #
20296151
BDI #
415726
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/GTR-168G-8M-62-3030TL/p/415726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.603
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Max Bore
0
Other Features
Falcon HTC Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-168G-8M-62 3030TL Falcon Sprocket
Manufacturer Internal Number
20296151
Weight / LBS
45.37
Long Description
62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 168 Teeth; 72MM Face Width; Bushed; 0MM Flange OD; 426.212MM OD; 427.81MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Outside Diameter
16.78 Inch | 426.212 Millimeter
Pitch Diameter
16.843 Inch | 427.81 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 80 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh