397697
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
O-38S-2 3/8
CONTINENTAL CONTINENTAL
Description
O-38S-2 3/8 EAGLE PD SPC ; POR EAGLE SPROCKET
70MM Belt Width; 14 Millimeter Belt Pitch; 14M-70 Belt Style; 38 Teeth; 72MM Face Width; Finished Bore; 0MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
20039064
BDI #
397697
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-38S-2-3-8/p/397697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.48
EAN
0037256270642
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
O-38S-2 3/8 Eagle Pd Sprocket
Manufacturer Internal Number
20039064
Weight / LBS
29.7
Long Description
70MM Belt Width; 14 Millimeter Belt Pitch; 14M-70 Belt Style; 38 Teeth; 72MM Face Width; Finished Bore; 0MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
6.667 Inch | 169.34 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh