https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
1125586
Pulleys - Synchronous
GATES
GATES
P28-3M-09AL
GATES GATES
Description
P28-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MM P 28T 0.354" BELT W
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 28 Teeth; 10.185MM Face Width; Rough Bore; 29.794MM Flange OD; 25.984MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Part #
P28-3M-09AL
BDI #
1125586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P28-3M-09AL/p/1125586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.02
EAN
0072053114171
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9 PowerGrip HTD
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 28 Teeth; 10.185MM Face Width; Rough Bore; 29.794MM Flange OD; 25.984MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Pitch Diameter
1.053 Inch | 26.746 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.023 Inch | 25.984 Millimeter
Flange Outside Diameter
1.173 Inch | 29.794 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh