https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
610176
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P288M30-1108
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
28-8M-30-1108 SPROCKET ; HTS TB 30 1108
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 80.264MM Flange OD; 69.926MM OD; 71.3MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P288M30-1108
BDI #
610176
Details
173.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P288M30-1108/p/610176
Your Price
$ 173.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.726
EAN
0697950780665
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.6
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 80.264MM Flange OD; 69.926MM OD; 71.3MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
3.16 Inch | 80.264 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.753 Inch | 69.926 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh