https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
413652
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
P30-14M-85-EL
CONTINENTAL CONTINENTAL
Description
P30-14M-85-EL SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 30 Teeth; 93.675MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Part #
20182268
BDI #
413652
Details
522.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-14M-85-EL/p/413652
Your Price
$ 522.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.992
EAN
0037256314155
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 30 Teeth; 93.675MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh