https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
413682
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
P34-8M-85X7/8 MPB
CONTINENTAL CONTINENTAL
Description
P34-8M-85X7/8 MPB SPROCKET
85MM Belt Width; 8MM Belt Pitch; 8M-85 Hawk PD Belt Style; 34 Teeth; 88.9MM Face Width; Rough Bore; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Part #
P34-8M-85X7/8 MPB
BDI #
413682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-8M-85X7-8-MPB/p/413682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.81
EAN
0037256314469
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85 Hawk PD
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Hawk PD Belt Style; 34 Teeth; 88.9MM Face Width; Rough Bore; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Face Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Flange Outside Diameter
3.82 Inch | 97.028 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh