https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg
24303112
Pulleys - Synchronous
TIMKEN
TIMKEN
P348M20-1610
TIMKEN TIMKEN
Description
P348M20-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755463
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 34 Teeth; 22.225MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
P348M20-1610
BDI #
24303112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P348M20-1610/p/24303112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.635
EAN
0070964156372
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 34 Teeth; 22.225MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh