![P3614M85-SF](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ)
![P3614M85-SF](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ)
24303148
Pulleys - Synchronous
TIMKEN
TIMKEN
P3614M85-SF
TIMKEN TIMKEN
Description
P3614M85-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755481
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 93.675MM Face Width; Bushed; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P3614M85-SF
BDI #
24303148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3614M85-SF/p/24303148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.35
EAN
0070964154514
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 93.675MM Face Width; Bushed; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
6.81 Inch | 172.974 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh