https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ
24303482
Pulleys - Synchronous
TIMKEN
TIMKEN
P6020M340-N
TIMKEN TIMKEN
Description
P6020M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755650
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 60 Teeth; 352.552MM Face Width; Bushed; 377.647MM Outside Diameter; 381.965MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Part #
P6020M340-N
BDI #
24303482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6020M340-N/p/24303482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
123.831
EAN
0070964155450
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
273
Long Description
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 60 Teeth; 352.552MM Face Width; Bushed; 377.647MM Outside Diameter; 381.965MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 6 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Flange Outside Diameter
15.927 Inch | 404.546 Millimeter
Pitch Diameter
15.038 Inch | 381.965 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Outside Diameter
14.868 Inch | 377.647 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh