https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-QD-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTd8aW1hZ2UvanBlZ3xhRGxrTDJneU1DOHhNRFkwTkRFME9UVXpORGMxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZlYwVkNYek13TUhnek1EQXVhbkJufGVmODAwNzdjNjBkZjA4N2U4ZTc3Y2U3ODVkODg0M2YyYTQyYjUwY2JlMGQ3NTM2NmJkMzYwMjRkYWM0OWI4ZjY
254634
Pulleys - Synchronous
DODGE
DODGE
P72-14M-40-E HTD
DODGE DODGE
Description
P72-14M-40-E HTD SYNCH SPROCKET
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 331.876MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110795
BDI #
254634
Details
804.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-14M-40-E-HTD/p/254634
Your Price
$ 804.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
17.971
EAN
0782475265039
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
40
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 331.876MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
2.13 Inch | 54.102 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.632 Inch | 320.853 Millimeter
Outside Diameter
12.522 Inch | 318.059 Millimeter
Flange Outside Diameter
13.066 Inch | 331.876 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh