https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
414252
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
P80-14M-55-3020
CONTINENTAL CONTINENTAL
Description
P80-14M-55-3020 TAPER LOCK SPROCKET
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 80 Teeth; 61.925MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
20182869
BDI #
414252
Details
1444.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-14M-55-3020/p/414252
Your Price
$ 1,444.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
EAN
0037256320170
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Hawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type A3F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 80 Teeth; 61.925MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
13.926 Inch | 353.72 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh