https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
1125920
Pulleys - Synchronous
GATES
GATES
P90-8MGT-85
GATES GATES
Description
P90-8MGT-85 SYNCHRONOUS PULLEY ; 90GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77088090
BDI #
1125920
Details
893.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-8MGT-85/p/1125920
Your Price
$ 893.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.86
EAN
0072053459302
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-85 Powergrip GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh