![PB8MX-36S-36 MPB](/medias/INDDODPULLEY-SYNC-8MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhR0pqTDJnNE55OHhNRFkwTkRFME5UazVOVGd3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVFZCQ1h6TXdNSGd6TURBdWFuQm58YmUyYWU0ZDNkZGI0NGIwYWRmNGUxOWU4ZjI4ODUzZGY0MjhjZDY1NmVkNjQ3ZWY1ZWU1OWFlOWQ1NTc4YTVjOA)
![PB8MX-36S-36 MPB](/medias/INDDODPULLEY-SYNC-8MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhR0pqTDJnNE55OHhNRFkwTkRFME5UazVOVGd3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVFZCQ1h6TXdNSGd6TURBdWFuQm58YmUyYWU0ZDNkZGI0NGIwYWRmNGUxOWU4ZjI4ODUzZGY0MjhjZDY1NmVkNjQ3ZWY1ZWU1OWFlOWQ1NTc4YTVjOA)
DODGE
DODGE
PB8MX-36S-36 MPB
DODGE DODGE
Description
8MX-36S-36-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 36 Teeth; 47.244MM Face Width; Rough Bore; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.31" Max Bore
Part #
481956
BDI #
20508629
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX-36S-36-MPB/p/20508629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.905
EAN
0782477085284
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-36
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.31
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481956
Weight / LBS
4.3
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 36 Teeth; 47.244MM Face Width; Rough Bore; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.31" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
4.009 Inch | 101.829 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh