Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 21-T5-60RSB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl
1290152 Pulleys - Synchronous 

SKF SKF

PHP 21-T5-60RSB

Description

PHP 21-T5-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 10MM Belt Width; 5 MM Belt Pitch; T5-10 Belt Style; 60 Teeth; 15MM Face Width; Rough Bore; 94.65MM Outside Diameter; 95.49MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 21-T5-60RSB

BDI #
1290152

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.307
EAN
7316573482079
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-10
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
42
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.68343
Long Description
Synchronous Pulley; 10MM Belt Width; 5 MM Belt Pitch; T5-10 Belt Style; 60 Teeth; 15MM Face Width; Rough Bore; 94.65MM Outside Diameter; 95.49MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.394 Inch | 10 Millimeter
Outside Diameter
3.726 Inch | 94.65 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Pitch Diameter
3.759 Inch | 95.49 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh