![PHP 34-14M-55TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
![PHP 34-14M-55TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
1289712
Pulleys - Synchronous
SKF
SKF
PHP 34-14M-55TB
SKF SKF
Description
PHP 34-14M-55TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 34 Teeth; 70MM Face Width; Bushed; 148.79MM Outside Diameter; 151.51MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
PHP 34-14M-55TB
BDI #
1289712
Details
176.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-34-14M-55TB/p/1289712
Your Price
$ 176.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.436
EAN
7316572604847
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
10.03103
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 34 Teeth; 70MM Face Width; Bushed; 148.79MM Outside Diameter; 151.51MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.496 Inch | 165 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Outside Diameter
5.858 Inch | 148.79 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Pitch Diameter
5.965 Inch | 151.51 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh