https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
397757
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
R-40S-MPB
CONTINENTAL CONTINENTAL
Description
R-40S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 40 Teeth; 107.01MM Face Width; Rough Bore; 175.463MM OD; 178.25MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.938" Max Bore
Part #
20039151
BDI #
397757
Details
1158.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/R-40S-MPB/p/397757
Your Price
$ 1,158.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
20.52
EAN
0037256184963
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-105
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.938
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20039151
Weight / LBS
45.2
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 40 Teeth; 107.01MM Face Width; Rough Bore; 175.463MM OD; 178.25MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.938" Max Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh