https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
24304010
Pulleys - Synchronous
TIMKEN
TIMKEN
TB40L075
TIMKEN TIMKEN
Description
TB40L075 TIMING PULLEY ; TAPER BUSHED 101756000
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Bushed; 4.745" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TB40L075
BDI #
24304010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB40L075/p/24304010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.542
EAN
0070964161826
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
3.6
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Bushed; 4.745" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
4.775 Inch | 121.28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
5.016 Inch | 127.406 Millimeter
Outside Diameter
4.745 Inch | 120.523 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh