![W19214M120-N](/medias/INDXXXPULLEY-SYNC-HTS-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhRFF3TDJnM055OHhNREUwT0RVMU1UQTJOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZRVkpOWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmI3OWU1MDhlM2FhZjA3OTIxYWJlNzM3ZDgxMjQ5MWZkZTk4YjgwZGZmOWM4OTc2MGY2YTY1NmEwMTlmYzZmOQ)
![W19214M120-N](/medias/INDXXXPULLEY-SYNC-HTS-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhRFF3TDJnM055OHhNREUwT0RVMU1UQTJOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZRVkpOWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmI3OWU1MDhlM2FhZjA3OTIxYWJlNzM3ZDgxMjQ5MWZkZTk4YjgwZGZmOWM4OTc2MGY2YTY1NmEwMTlmYzZmOQ)
TIMKEN
TIMKEN
W19214M120-N
TIMKEN TIMKEN
Description
W19214M120-N SYNCHRONOUS SPROCKET ; QD BUSHED 101756210
Synchronous Pulley; 120MM Belt Width; 14 MM Belt Pitch; 14M-120 Belt Style; 192 Teeth; 133MM Face Width; Bushed; 852.526MM Outside Diameter; 855.624MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Part #
W19214M120-N
BDI #
24304100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W19214M120-N/p/24304100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
166.364
EAN
0070964151278
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
381.5
Long Description
Synchronous Pulley; 120MM Belt Width; 14 MM Belt Pitch; 14M-120 Belt Style; 192 Teeth; 133MM Face Width; Bushed; 852.526MM Outside Diameter; 855.624MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.564 Inch | 852.526 Millimeter
Face Width
5.236 Inch | 133 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 0 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh