Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W268M22-JA https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
24304146 Pulleys - Synchronous 

TIMKEN TIMKEN

W268M22-JA

Description

W268M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756031

Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 26 Teeth; 24.638MM Face Width; Bushed; 64.872MM Outside Diameter; 66.21MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore

Part #

W268M22-JA

BDI #
24304146

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.44
EAN
0070964151506
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1
Long Description
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 26 Teeth; 24.638MM Face Width; Bushed; 64.872MM Outside Diameter; 66.21MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Bushing Bore Range
3/8 To 1-1/4 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Flange Outside Diameter
2.937 Inch | 74.6 Millimeter
Outside Diameter
2.554 Inch | 64.872 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh