https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
24304156
Pulleys - Synchronous
TIMKEN
TIMKEN
W2814M42-SK
TIMKEN TIMKEN
Description
W2814M42-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756036
Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 28 Teeth; 45.06MM Face Width; Bushed; 122.047MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
W2814M42-SK
BDI #
24304156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W2814M42-SK/p/24304156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.495
EAN
0070964151551
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
5.5
Long Description
Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 28 Teeth; 45.06MM Face Width; Bushed; 122.047MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
1.774 Inch | 45.06 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.805 Inch | 122.047 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh