https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
414088
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
W60-14M-90-F
CONTINENTAL CONTINENTAL
Description
W60-14M-90-F SPROCKET
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 60 Teeth; 95.072MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20182705
BDI #
414088
Details
1784.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W60-14M-90-F/p/414088
Your Price
$ 1,784.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.04
EAN
0037256318535
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 60 Teeth; 95.072MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh