https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-10G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzR8aW1hZ2UvanBlZ3xhRGN4TDJoaFl5OHhNRFF5TXpBeU1EazNPREl3Tmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODA4OWU3MTY1NmVjYzM4N2EyYmIwMDQ2MDQ2MmI5YjFmMjY2NGQ1MDE5MGMwYTAxYzk1MDc1NTJkYmJlMWEyNg
21444873
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 1600 J DI/DB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 1600 J DI/DB PULLEY ; 5V SECTION 10 GROOVES 16.00IN OD
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Part #
10 5V 1600 J DI/DB
BDI #
21444873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-1600-J-DI-DB/p/21444873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
48.94
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh