https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODN8aW1hZ2UvanBlZ3xhR1U1TDJobU1pOHhNRFF5TWpRMk5Ea3pPREF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODViOWE4MzMyNGJkOTMxYWY3ZWE3MDM2ZWVjNjM3Y2NmYmUyM2Q1YjQzMmJkNjU5Mzg3MDBlYzVkMTIzNjNiMA
DODGE
DODGE
10/5V9.25-4040
DODGE DODGE
Description
10-5V9.25-4040 TAPER LOCK V-BELT SHEAVE
10 Grooves; 9-1/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
111123
BDI #
254874
Details
838.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V9-25-4040/p/254874
Your Price
$ 838.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.136
EAN
0782475086016
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-5V9.25-4040 SHEAVE
Manufacturer Internal Number
111123
Weight / LBS
50.96
Long Description
10 Grooves; 9-1/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh