https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ
254419
Sheaves - Fixed Pitch
DODGE
DODGE
10/8V24.8-5050
DODGE DODGE
Description
10/8V24.8-5050 (115235) ; POR V BELT PULLEY
10 Grooves; 24.8" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 24.6" Pitch Minimum; 24.6" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Part #
110068
BDI #
254419
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V24-8-5050/p/254419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
220.644
EAN
0782475528059
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-8V24.80-5050 SHEAVE
Manufacturer Internal Number
110068
Weight / LBS
353.9
Long Description
10 Grooves; 24.8" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 24.6" Pitch Minimum; 24.6" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Outside Diameter
24.8 Inch | 629.92 Millimeter
Pitch Diameter Maximum
24.6 Inch | 624.84 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh