![10J10.60-SK](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
![10J10.60-SK](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
982145
Sheaves - Fixed Pitch
TB WOODS
TB WOODS
10J10.60-SK
TB WOODS TB WOODS
Description
10J1060 TRANSMISSION PULLEY
10 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 10.63" Pitch Minimum; 10.63" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
10J10.60-SK
BDI #
982145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J10-60-SK/p/982145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.394
EAN
0698672029605
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
10J1060
Manufacturer Internal Number
10J1060
Weight / LBS
13.2
Long Description
10 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 10.63" Pitch Minimum; 10.63" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
10.6 Inch | 269.24 Millimeter
Pitch Diameter Minimum
10.63 Inch | 270.002 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Maximum
10.63 Inch | 270.002 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh