https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNTJ8aW1hZ2UvanBlZ3xhRGhoTDJnMVpTOHhNRFkwT1RJNE5URTJOVEE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8YjkzMTBlYjYzNTIxMGM2MmNkOTMzNDRlNDA2ZTdjMGYzZDc3YjJlMmE1OTkyNTI4N2M4Y2JiNmZkYjk1OTRkYQ
DODGE
DODGE
12-8V30.00-P
DODGE DODGE
Description
12-8V30.00-P V-BELT QD SHEAVE
Transmission Pulley; 12 Grooves; 30" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 30" Pitch Diameter Minimum; 30" Pitch Diameter Maximum; Keyway
Part #
456684
BDI #
281128
Details
7107.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V30-00-P/p/281128
Your Price
$ 7,107.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
271.384
EAN
0782475163618
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456684
Weight / LBS
557
Long Description
Transmission Pulley; 12 Grooves; 30" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 30" Pitch Diameter Minimum; 30" Pitch Diameter Maximum; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh