https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTN8aW1hZ2UvanBlZ3xhRGxpTDJobE1TOHhNRFF5TWpRMk5EUXhNemN5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8MTdiNjM1NjMyNmM2MjNjYzFmMGRlMTE0ZmRhNzAyOTI2NTJkMTQ0ZDRhMTE1OGViMTI1MTJhNzg5N2U2ODUyNA
255977
Sheaves - Fixed Pitch
DODGE
DODGE
12C10.0-4040
DODGE DODGE
Description
12C10.0-4040 ; POR TAPER LOCK SHEAVE
12 Grooves; 10.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
115067
BDI #
255977
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12C10-0-4040/p/255977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
43.13
EAN
0782475090181
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12C10.0-4040 SHEAVE
Manufacturer Internal Number
115067
Weight / LBS
88.7
Long Description
12 Grooves; 10.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh