https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3Mjl8aW1hZ2UvanBlZ3xhREl3TDJnNU1pOHhNREV4TXpVNE56RTFNRGczT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w2ZmUzMDZiODU0MjMxYzFmNzJiNzE5NmRmMWIxNTg4YmY4ZDA2OTFiZmQ2MWE0ODE4NjA0ODVmNmFjYWI1OTY1
280576
Sheaves - Fixed Pitch
DODGE
DODGE
1B74-SDS
DODGE DODGE
Description
1B74-SDS V-BELT QD SHEAVE ; 1A7.0B7.4-SDS QD SHEAVE
1 Groove; 7-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
455565
BDI #
280576
Details
117.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B74-SDS/p/280576
Your Price
$ 117.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.858
EAN
0782475156368
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1B74-SDS SHEAVE
Manufacturer Internal Number
455565
Weight / LBS
6.3
Long Description
1 Groove; 7-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh