https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODR8aW1hZ2UvanBlZ3xhREpoTDJnd05DOHhNREV4TmpNMU5qTTBNVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w5ZTdmYjQ3NWIxYjU5YjU5Mjg1YzFmM2UyNTk5NGUwZTViODBiYjZkNjE3Y2I2OTJkNjFhNDlkNjg0MGJmOGNl
20219012
Sheaves - Fixed Pitch
DODGE
DODGE
1VV250
DODGE DODGE
Description
1VV250 ; POR SPLIT TAPER BUSH TYPE SHE
1 Groove; 25.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
1VV250
BDI #
20219012
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1VV250/p/20219012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.54
EAN
0781568722855
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1B5V250-B SHEAVE
Manufacturer Internal Number
1VV250
Weight / LBS
40.79
Long Description
1 Groove; 25.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
25.28 Inch | 642.112 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 19 To 60 Millimeter
Pitch Diameter Maximum
25.1 Inch | 637.54 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh