![2-BK-55-H](/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2Mzd8aW1hZ2UvanBlZ3xhR1E0TDJnMk5pOHhNREE0T1RneE5EYzROakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTY3MTlhMWE4OTdmOTg3MmRkODZkN2I0ODM4OTAzMGZlNTgzNmQ4YWE3Y2ZiOGY2YTVlMGVmYjc3YzNhZmVjZQ)
![2-BK-55-H](/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2Mzd8aW1hZ2UvanBlZ3xhR1E0TDJnMk5pOHhNREE0T1RneE5EYzROakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTY3MTlhMWE4OTdmOTg3MmRkODZkN2I0ODM4OTAzMGZlNTgzNmQ4YWE3Y2ZiOGY2YTVlMGVmYjc3YzNhZmVjZQ)
24306287
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
2-BK-55-H
TIMKEN TIMKEN
Description
2-BK-55-H FHP V-BELT SHEAVE ; 101757472
Transmission Pulley; 2 Grooves; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2-BK-55-H
BDI #
24306287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-BK-55-H/p/24306287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.905
EAN
0070964134196
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Bushing Bore Range - Inch
3/8 To 1-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 2 Grooves; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.9 Inch | 124.46 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh