410414
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
20.0-6D-J
CONTINENTAL CONTINENTAL
Description
20.0-6D-J PULLEY
6 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20179140
BDI #
410414
Details
6387.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/20-0-6D-J/p/410414
Your Price
$ 6,387.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
78.744
EAN
0037256194580
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
20.0-6D-J PULLEY
Manufacturer Internal Number
20179140
Weight / LBS
173.6
Long Description
6 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Outside Diameter
20.64 Inch | 524.256 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh