https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
410634
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
27.0-8C-J
CONTINENTAL CONTINENTAL
Description
27.0-8C-J PULLEY
8 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20179189
BDI #
410634
Details
3795.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/27-0-8C-J/p/410634
Your Price
$ 3,795.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
102.648
EAN
0037256195075
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
27.0-8C-J PULLEY
Manufacturer Internal Number
20179189
Weight / LBS
226.3
Long Description
8 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.4 Inch | 695.96 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh