https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3
1102051
Sheaves - Fixed Pitch
GATES
GATES
2AK154 QT
GATES GATES
Description
2AK154QT TRANSMISSION PULLEY ; 15.25 CI LIGHT DUTY QT BUSHED
2 Grooves; 15-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 14.66" Pitch Minimum; 15" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Part #
2AK154 QT
BDI #
1102051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK154-QT/p/1102051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.58
EAN
0072053097146
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
7819-0231
Weight / LBS
8.308
Long Description
2 Grooves; 15-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 14.66" Pitch Minimum; 15" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
14.66 Inch | 372.364 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh