https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
650675
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
2BK80-1-3/16
MASTERDRIVE MASTERDRIVE
Description
2BK80-1-3/16 V-BELT SHEAVE ; BORED TO SIZE SHEAVE B SECTION 2 GROOVE
1-3/16" Bore; 2 Grooves; 7-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Part #
2105001142
BDI #
650675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK80-1-3-16/p/650675
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.901
EAN
0806372005410
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Lighting Hole Style | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2BK80-1-3/16
Weight / LBS
8.7
Long Description
1-3/16" Bore; 2 Grooves; 7-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh