17100676
Sheaves - Fixed Pitch
LEESON
LEESON
2C110SF
LEESON LEESON
Description
2C110SF ; POR QD SHEAVE
Transmission Pulley; 2 Grooves; 11.4" Outside Diameter; C Belt Series; Bushed Mounting Method; SF Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 11" Pitch Diameter Minimum; 11" Pitch Diameter Maximum; 1/2 To 2-15/16 Bushing Bore Range; Keyway
Part #
2C110SF
BDI #
17100676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C110SF/p/17100676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1006121
Weight / LBS
22.92
Long Description
Transmission Pulley; 2 Grooves; 11.4" Outside Diameter; C Belt Series; Bushed Mounting Method; SF Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 11" Pitch Diameter Minimum; 11" Pitch Diameter Maximum; 1/2 To 2-15/16 Bushing Bore Range; Keyway
Outside Diameter
11.4 Inch | 289.56 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh