328531
Sheaves - Fixed Pitch
BROWNING
BROWNING
2TB80
BROWNING BROWNING
Description
2TB80 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.35" OD BUSHED SPLIT TAPER B
Transmission Pulley; 2 Grooves; 8.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002393
BDI #
328531
Details
249.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB80/p/328531
Your Price
$ 249.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.13
EAN
0662289310395
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB80
Manufacturer Internal Number
1002393
Weight / LBS
12.8
Long Description
Transmission Pulley; 2 Grooves; 8.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
8.35 Inch | 212.09 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh