https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj
254915
Sheaves - Fixed Pitch
DODGE
DODGE
3/5V23.6-3535
DODGE DODGE
Description
3-5V23.6-3535 TAPER LOCK V-BELT SHEAVE
3 Grooves; 23.6" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
3/5V23.6-3535
BDI #
254915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V23-6-3535/p/254915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
33.747
EAN
0782475528172
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-5V23.6-3535 SHEAVE
Manufacturer Internal Number
111219
Weight / LBS
74.4
Long Description
3 Grooves; 23.6" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
23.5 Inch | 596.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
23.6 Inch | 599.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh